Beli high pressure water pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp96.999.900

    NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.
    atribut:
    • Motor Specification (rpm): 1450
  2. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

  3. Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp999.900

    Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
  4. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  5. NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp2.999.900

    NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
  6. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  7. NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp42.999.900

    NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
  8. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  9. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  10. NILFISK High Pressure Cleaner
    Mulai

    Rp2.199.900

    NILFISK High Pressure Cleaner
    Deskripsi:
    Hadirkan pembersih bertekanan berkualitas dari Nilfisk untuk membantu kebutuhan Anda saat membersihkan dinding, lantai, atau barang-barang yang sangat kotor. Dengan performa tinggi, alat ini dapat menghasilkan tekanan sebesar 140 bar, sangat mudah dioperasikan, dan hadir dengan panjang selang 9 meter untuk daya jangkau yang lebih baik. Cocok untuk frekuensi pemakaian sedang hingga tinggi untuk kebutuhan rumah tangga Anda. Saat tidak digunakan, selang dapat disimpan dengan rapi pada gulungan selang yang terletak pada alat. Noozle juga dapat disimpan di dalam mesin ketika tidak digunakan untuk menjaga semua aksesorisnya tetap tersimpan dengan rapi.
  11. NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Mulai

    Rp3.399.900

    NILFISK Vacuum Wet and Dry (Penyedot Debu)
    Deskripsi:
    The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
  12. Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  13. NILFISK High Pressure Cold
    Mulai

    Rp34.999.900

    NILFISK High Pressure Cold
    Deskripsi:
    MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.
    atribut:
    • Dimensions (mm): 720x480x900
    • Flow Rate (L/minute): 11.7
    • Motor Speed (rpm): 1400
    • Power Consumption (kW): 2.2
    • Power Supply (V): 240
    • Pressure (bar): 110
  14. NILFISK Vacuum Dry (Penyedot Debu)
    Mulai

    Rp14.999.900

    NILFISK Vacuum Dry (Penyedot Debu)
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  15. NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

    NILFISK Vacuum Cleaner Wet and Dry (Penyedot Debu)
    Deskripsi:
    The Nilfisk wet and dry range of vacuum cleaners includes durable machines from 20 to 75 liters that can take on any application, big or small. With outstanding performance and features like easy emptying and corrosion resistance, our range of wet and dry
  16. NILFISK Industrial High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp88.999.900

    NILFISK Industrial High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    atribut:
    • Maximum Water Inlet Temperature (°C): 60
  17. NILFISK Polisher Low Speed (Mesin Poles)
    Mulai

    Rp26.999.900

    NILFISK Polisher Low Speed (Mesin Poles)
    atribut:
    • Speed (rpm): 160
    • Pad Size (mm): 432
    • Dimensions (mm): 62x37x115
    • Cable Lengt (m): 10
    • Power Consumption (W): 1800
    • Power Supply (V/phase): 220/1
    • Solution Tank (L): 7.5
Daftar Harga high pressure water pump Terbaru November 2026
NILFISK Hot Water High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp96.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.499.900
Hyundai High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp999.900
BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)Rp1.499.900
NILFISK High Pressure Cold Home Use (Mesin Cuci Tekanan Tinggi)Rp2.999.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
KARCHER Professional High Pressure Cleaners-Cold WaterRp14.999.900
NILFISK High Pressure Cold (Mesin Cuci Tekanan Tinggi)Rp42.999.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)

Halaman Terkait